missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Polypropylene PCR Preparation Rack

Product Code. 15275647 Shop All Cole-Parmer Products
Change view
Click to view available options
Color:
Assorted
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15275647 Assorted Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15275647 Supplier Cole-Parmer™ Supplier No. 0673607
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perfect for preparing and storing 0.2mL PCR strips and tubes for sample processing. Cole-Parmer™ Polypropylene PCR Preparation Rack is constructed of translucent polypropylene to facilitate sample viewing.

  • Compact design
  • Arranged in an 8 x 12 alphanumeric grid
  • Holds 96 tubes upright and secure
  • Autoclavable

Specifications

Closure Included Yes
Autoclavable Autoclavable
Color Assorted
Material Polypropylene
For Use With (Application) Storing 0.2mL PCR strips and tubes for sample processing
No. per Pack 5 Pack
Quantity 5 Pack
Dimensions (L x W) 88.9 x 127mm
Dimensions (L x W x H) 88.9 x 127 x 34.92mm
Length (Metric) 88.9 mm
Includes Translucent polypropylene cover
Product Type PCR Preparation Rack
Height (Metric) 34.92 mm
Width (Metric) 127 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.