missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 96-Well Reversible Microtube Racks

Product Code. 11958014 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Blue
Blue, Green, Purple, Yellow, Orange
Green
Natural
Yellow
Unit Size:
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11958014 Blue Pack of 5
11728174 Blue, Green, Purple, Yellow, Orange Pack of 5
11738174 Natural Pack of 5
11978014 Yellow Pack of 5
11968014 Green Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 11958014
  • ONLINE EXCLUSIVE PRICE
    47.40 €
    41.87 € / Pack of 5
    Save 5.53 €
    11% Off
 Restricted Item
In Stock
Add to basket
Add to basket

Easy-to-grasp tabs for sample handling and storage

The Reversible 96-Well Tube Rack has easy-to-grasp tabs for sample handling and storage. Accommodates 96 wells for 0.5 mL tubes on one side and 96 wells for 1.5/2.0 mL tubes on the reverse side

  • New vibrant colors
  • Raised rings around the 1.5 to 2.0 mL wells make tubes easier to remove
  • Molded Grid Lines 0.5 mL wells separated by molded-in grid lines, making them easier to see

Optimal Function and Identification

  • Wells arranged in standard 8 x 12 array
  • Molded in-grid lines separate 0.5 mL wells making them easier to see
  • Raised rings around the 1.5 mL/2.0 mL wells make tubes easier to remove
  • Alphanumeric identification for quick location and retrieval of tubes

Secure Lid

  • Translucent lid snaps onto rack tabs for secure, visible storage
  • Spacious enough to fit most screw-top micro-centrifuge tubes
  • Stackable, saving valuable space

Specifications

Closure Included Yes
Autoclavable Autoclavable
Color Blue
Holds Microtubes (0.5 mL), Microcentrifuge Tubes (1.5 to 2 mL)
Material Polypropylene
Positions 96/Side
Shape Rectangular, Rounded Corners
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) 1.5 to 2 mL and 0.5 mL Centrifuge Tubes
Dimensions (L x W) 246 x 121 mm
Dimensions (L x W x H) 246 x 121 x 50 mm
Length (Metric) 246 mm
Length (English) 9.7 in.
Width (English) 4.8 in.
Height (English) 2 in.
Includes Raised Rings, Lids
Product Type 2-in-1 Microcentrifuge Tube Rack
Shelves None
Height (Metric) 50 mm
Array 8 x 12
Width (Metric) 121 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.