missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Polypropylene Pipette Rack

Product Code. 10309951
Change view
Click to view available options
Holds:
94
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
10309951 94 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10309951 Supplier Hirschmann™ Supplier No. 8902101
  • ONLINE EXCLUSIVE PRICE
    84.77 €
    78.90 € / Pack of 1
    Save 5.87 €
    6% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Economical storage rack for all makes and sizes of pipettes.

  • Rotatable with a stable base and rotatable disc
  • With 94 holes in different diameters for volumetric pipettes of all sizes, graduated pipettes up to 25mL

Specifications

Holds 94
Material Polypropylene
No. per Pack 1 Each
Quantity 1 Each
Diameter (Metric) Outer 230 mm
Includes Reinforced base and an additional rotatable disk
Product Type Pipet Stand
Height (Metric) 470 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.