missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Plain Test Tube

Product Code. 11944279
Change view
Click to view available options
Diameter (Metric):
16 mm
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
11944279 16 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11944279 Supplier Kartell™ Supplier No. 8830303
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Supplied with polyethylene quick closure leak-proof screwcaps. Kartell™ Polypropylene test tubes are suitable for centrifugation.

  • Manufactured from polypropylene for optimum chemical and thermal stability
  • Leak-proof, and suitable for centrifugation
  • The design of the cap avoids any contamination due to drops of liquid on the inner surface
  • Maximum force: 4000 x g
  • Available in: blue (04) - red (10)- yellow (06) - white (03)
  • CE-IVD approved

Specifications

Certifications/Compliance CE and IVD
Closure Color White
Closure Material Polyethylene
Description Test tube
Capacity (Metric) 15 mL
Material Polypropylene
Disposable Single-use
For Use With Suitable for centrifugation
Quantity 1000 Pack
Sterility Non-sterile
Autoclavable Autoclavable
Diameter (Metric) 16 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.