missing translation for 'onlineSavingsMsg'
Learn More

Cytiva PolyPropylene Polyamide Net Ring

Product Code. 10507860 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
26 mm
Unit Size:
Pack of 5
Product Code. Diameter (Metric) unitSize
10507860 26 mm Pack of 5
1 options
This item is not returnable. View return policy

Product Code. 10507860

Brand: Cytiva 18876001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used with XK 26 Columns and C 26 Columns. Cytiva PolyPropylene Polyamide Net Rings are designed for i.d 26 mm, 10 μm columns.

  • For columns XK 26, AK 26/C 26, AC 26
  • Polypropylene (PP) (reinforced glassfibre) Polyamide (PA)
  • Operating Temperature 4°C-60°C
  • Porosity 10 μm
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 26 mm
Particle Size 34 μm
Material Polypropylene, Polyamide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.