missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Pop-Up Tube Racks
GREENER_CHOICE

Product Code. 12269309 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Blue
Green
Pink
Purple
Holds:
Tubes (15 mL), Tubes (17 mm)
Tubes (15 mL), Tubes (50 mL), Tubes (17 mm), Tubes (30 mm)
Tubes (50 mL)
Unit Size:
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Holds Unit Size
12269309 Pink Tubes (15 mL), Tubes (50 mL), Tubes (17 mm), Tubes (30 mm) Pack of 2
12603476 Green Tubes (50 mL) Pack of 2
12693466 Purple Tubes (15 mL), Tubes (17 mm) Pack of 2
11710634 Blue Tubes (15 mL), Tubes (50 mL), Tubes (17 mm), Tubes (30 mm) Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options

Not recommended for autoclaving.

Product Code. 12269309
  • ONLINE EXCLUSIVE PRICE
    30.95 €
    27.32 € / Pack of 2
    Save 3.63 €
    11% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

Not recommended for autoclaving.

Opens and locks in place easily for quick use. Polypropylene Pop-Up Tube Racks provide space saving and compact storage for 15 and/or 50 mL tubes.

  • Made from polypropylene
  • Easy to open – easy to close
  • Designed to help organize 15 and 50 mL tubes
  • Imprinted grid aids quick retrieval
  • Stack racks in open or closed position
  • Saves space when racks are not in use
  • Not recommended for cleaning in autoclave

Specifications

Autoclavable Not Autoclavable
Color Pink
Holds Tubes (15 mL), Tubes (50 mL), Tubes (17 mm), Tubes (30 mm)
Material Polypropylene
Positions 12 and 21
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) 15 and 50 mL Tubes
Quantity 2 Pk.
Dimensions (L x W x H) 255 x 137 x 72 mm
Length (Metric) 255 mm
Length (English) 10 in.
Height (English) 2.8 in.
Diameter (Metric) Opening 17 mm and 30 mm
Weight (Metric) 1 kg
Includes Imprinted Grid
Product Type Collapsible Tube Rack
Shelves None
Height (Metric) 72 mm
Array 2 x 6, 3 x 7
Width (Metric) 137 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.