missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Polypropylene Powder Funnels, 23mm Stem

Product Code. 17410134 Shop All Brand Products
Change view
Click to view available options
Diameter (Metric) Stem:
25 mm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Stem unitSize
17410134 25 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17410134 Supplier Brand™ Supplier No. 148030
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of durable, lightweight polypropylene. Brand™ Polypropylene Powder Funnels are an excellent option for the transfer of samples without flow rate restrictions.

  • With short, wide stem
  • Provides excellent resistance against thermal shock

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 100mm
Diameter (Metric) Stem 25 mm
Material Polypropylene
Autoclavable Autoclavable
Color Translucent
Length (Metric) Stem 23mm
Product Type Powder funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.