missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Polypropylene Powder Funnels

Product Code. 10208251
Click to view available options
Diameter (Metric)Top:
65 mm
80 mm
Height (Metric):
68 mm
76 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10208251

Brand: Karl Hecht™ 44002030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With a short, wide stem for easy handling of powdered materials.

  • Transparent for visibility of contents
  • Short, wide stem for ease of handling with powdered materials
  • Available in different top diameters

Specifications

Diameter (Metric)Top 65 mm
Diameter (Metric) Stem 15 mm
Material Polypropylene
Height (Metric) 68 mm
Color Transparent
For Use With (Application) Funneling powdered materials
Length (Metric) Stem 25 mm
Product Type Filling Funnel (Powders)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.