missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Colder™ Quick-Disconnect Fittings

Product Code. 15253839
Click to view available options
For Use With:
0.625 NPT(M) Thread x 0.625 in. tubing I.D.
3/8 in. tubing I.D.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15253839

missing translation for 'mfr': Cole-Parmer™ 3130342

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Eliminate virtually any loss of product with this leak-free fitting. Colder™ Quick-Disconnect Fittings available in a variety of materials and configurations and feature excellent chemical resistance.

For a complete fitting, order one body and one insert. All bodies will mate with inserts to make a fitting that will work for multiple applications.
  • Less than 0.10mL spillage
  • One-hand operation

Specifications

Material Polypropylene
For Use With 0.625 NPT(M) Thread x 0.625 in. tubing I.D.
Min. Operating Temperature (Metric) 0°C
Packaging Quantity 1 Each
Thread Size 0.625 in. NPT(M)
Includes Straight-through hose barb inserts; Ethylene Oxide or gamma sterilization; HFC221012 Model
Maximum Pressure 60 psi
Max. Operating Temperature (Metric) 71°C
Product Type Quick Disconnect Fitting
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.