missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Reducer Tubing Connectors, Plastic
Click to view available options
Tubing Size:
1.5mm and 2.5mm I.D.
1.5mm and 3.0mm I.D.
3.0mm and 4.0mm I.D.
4.0mm and 8.0mm I.D.
6.0mm and 8.0mm I.D.
Shape:
Straight
Unit Size:
Pack of 10
Description
- Reducer tubing connector, with varying inlet and outlet diameters.
- Designed for Ismatec™ pump tubing.
- Available in different sizes, shapes, and compositions.
Specifications
Specifications
| Material | Acetal Resin (POM, Polyoxymethylene) |
| For Use With | For 3.0mm and 4.0mm I.D. Tubing |
| Packaging Quantity | 10/Pk. |
| Tubing Size | 3.0mm and 4.0mm I.D. |
| Shape | Straight |
| Product Type | Reducer Tube Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction