missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ Polypropylene Ring Wrench

Product Code. 10037362
Change view
Click to view available options
Color:
Red
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
10037362 Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10037362 Supplier Bohlender™ Supplier No. D70124
  • ONLINE EXCLUSIVE PRICE
    13.65 €
    9.21 € / Pack of 1
    Save 4.44 €
    32% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Ring wrench
Length (Metric) 200 mm
Material Polypropylene
Color Red
Diameter (Metric) Inside 78 mm
For Use With (Application) Used For Opening and Closing Multiple Distributors for Barrels.
No. per Pack 1 Ea.
Temperature Range (Metric) −20° to +110°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.