missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Polypropylene Sampling Surface Template
Click to view available options
Unit Size:
Pack of 1200
Description
- PP
- Sampling surface template
- Thickness 2.5 mm
- 5 x 4 cm for 5 mL solution
- Single packed
- Sterile
Specifications
Specifications
| Sterility | Sterile |
| Applicator Material | Polypropylene |
| Certifications/Compliance | ISO 13485 |
| Handle Material | Polypropylene |
| Shelf Life | 5 Years |
| Product Type | Sampling Surface Template |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction