missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Union Fittings, Sanitary Clamp, Tee

Product Code. 11710029 Shop All Masterflex Products
Change view
Click to view available options
For Use With:
Clamp Size: 0.75 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With Unit Size
11710029 Clamp Size: 0.75 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11710029 Supplier Masterflex™ Supplier No. 3180661
  • ONLINE EXCLUSIVE PRICE
    87.20 €
    80.31 € / Pack of 1
    Save 6.89 €
    7% Off
Estimated Shipment: 02-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maintain sanitary conditions while combining or dividing flow.

  • Tri-Clamp™ standard tee adapters allow for liquid flow to be dividing into two or combined into one flow path
  • Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving
  • Clamps and gaskets required for a complete system are sold separately

Specifications

Autoclavable Autoclavable
Material Polypropylene
For Use With Clamp Size: 0.75 in.
Min. Operating Temperature (Metric) -9°C
Packaging Quantity 1 Pk.
Max. Operating Temperature (Metric) 82°C
Product Type Sanitary Fitting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.