missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Polypropylene Scoop
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Length (Metric):
135 mm
160 mm
200 mm
260 mm
315 mm
385 mm
Unit Size:
Each
Pack of 12
Pack of 6
Description
- White polypropylene scoop
- With precision formed filling edge and comfortable, stable handle
- Easily readable volume quantities on the upper side of the handle
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Color | White |
| Product Type | Measuring Scoop |
| For Use With (Application) | For contact with food |
| Material | Polypropylene |
| Length (Metric) | 135 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction