missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Polypropylene Scoop

Product Code. 10769082
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Length (Metric):
135 mm
160 mm
200 mm
260 mm
315 mm
385 mm
Unit Size:
Each
Pack of 12
Pack of 6
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) unitSize
10769082 1000 mL 385 mm Pack of 6
10717391 100 mL 200 mm Each
10159641 100 mL 200 mm Pack of 12
12623566 250 mL 260 mm Pack of 6
10608512 500 mL 315 mm Pack of 6
10221821 500 mL 315 mm Each
10538701 25 mL 135 mm Each
10296622 25 mL 135 mm Pack of 12
12613566 50 mL 160 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10769082 Supplier Vitlab™ Supplier No. 39994
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Use these corrosion resistant scoops for applications in the food industry. VITLAB™ Polypropylene Scoops are lighter than metal, don’t dent and feature good chemical resistance. Also suitable as weighing scoops.

  • White polypropylene scoop
  • With precision formed filling edge and comfortable, stable handle
  • Easily readable volume quantities on the upper side of the handle

Specifications

Capacity (Metric) 1000 mL
Color White
Product Type Measuring Scoop
For Use With (Application) For contact with food
Material Polypropylene
Length (Metric) 385 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.