missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Scoops
Click to view available options
Capacity (Metric):
2 mL
Length (Metric):
60 mm
Unit Size:
Pack of 12
Description
These molded one-piece laboratory scoops are made of FDA-grade polypropylene, well suited for sampling, measuring and weighing needs. The shape and size are great for taking samples directly from bottles or containers.
- Constructed of sturdy, white polypropylene
- Heat resistant and autoclavable
- High chemical resistance
- Recyclable and reusable
- Designed for precise, easy measurement
- Molded with a precision-formed filling edge
- Comfortable, stable handle with easily readable volume on the upper side
- Flat-bottom design stays upright when placed on a flat surface
- Well suited for a variety of lab applications
- Food, pharmaceutical and environmental sampling
- Chemical and material measuring
- For use as a weighing boat
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 2 mL |
| Color | White |
| Certifications/Compliance | FDA |
| Product Type | Measuring Scoop |
| For Use With (Application) | Sampling, measuring, weighing |
| Material | Polypropylene |
| Length (Metric) | 60 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction