missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Scoops

Product Code. 12055292 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 12
Pack of 6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12055292 500 mL Pack of 6
12065292 1000 mL Pack of 6
11874170 100 mL Pack of 12
15281379 50 mL Pack of 12
10759082 250 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12055292 Supplier BRAND™ Supplier No. 139130
Spotlight Offers
Use promo code 28037
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polypropylene construction. Includes sturdy integrated handle.

  • Polypropylene construction
  • Integrated handle
  • White
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color White
Product Type Scoop
Material Polypropylene
Length (Metric) 315 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.