missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Scrapers for Industry

Product Code. 11961471 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
205 mm
250 mm
Width (Metric):
75 mm
110 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Unit Size
11961471 205 mm 75 mm Each
10640565 250 mm 110 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11961471 Supplier Buerkle™ Supplier No. 83004001
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these scoops for pharmaceutical, biotechnology, food and beverage, chemistry, industry, agriculture, sampling and veterinary applications. Buerkle™ Polypropylene Scrapers are available in a variety of shapes and sizes with different additives for different applications.

  • Anti-static
  • Polypropylene has a high resistance to chemicals and temperatures
  • The scoops are unbreakable, easy to clean and light-weight
TRUSTED_SUSTAINABILITY

Specifications

Product Type Scraper
Handle Type Fixed
Autoclavable Autoclavable
Color Green
For Use With (Application) For Industry
Length (Metric) 205 mm
Material Polypropylene
Style One-piece
Width (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.