missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Screw Caps for Microtubes
Shop All Brand Products
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Pack of 1000
Description
- Manufactured from polypropylene with silicone seal.
- Available in a variety of colors.
- Temperature range: –196 to 121°C.
- Autoclavable;
Specifications
Specifications
| Product Type | Screw Cap with Silicone Seal |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Color | Green |
| For Use With (Equipment) | Bulk Screw Cap Microtubes 0.5 to 2 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction