missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Separating Funnel

Product Code. 10383511 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10383511 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10383511 Supplier BRAND™ Supplier No. 140006
  • ONLINE EXCLUSIVE PRICE
    189.00 €
    182.50 € / Pack of 1
    Save 6.50 €
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polypropylene Separating Funnel includes a polypropylene screw cap and special conical PTFE stopcock.

  • High clarity for observation of contents
  • With PP screw cap and special conical PTFE stopcock with retention device
  • Autoclavable (121°C)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Material Polypropylene
Includes PP Screw Cap
Stopcock PTFE
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.