missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Polypropylene Separating Funnels with Screw Cap and Stopcock

Product Code. 10547271 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
1000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10547271 250 mL Each
10343561 1000 mL Each
10028380 125 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10547271 Supplier Brand™ Supplier No. 140005
  • ONLINE EXCLUSIVE PRICE
    174.00 €
    167.65 € / Pack of 1
    Save 6.35 €
    3% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from polypropylene for high clarity to aid in observation of contents.

  • With polypropylene screw cap
  • With special conical PTFE stopcock with retention device
  • Autoclavable to 121°C
  • Sold individually

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material Polypropylene
Autoclavable Autoclavable
Color Clear
Includes Screw cap and stopcock
Quantity 1/Pk.
Product Type Separating funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.