missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran Associates™ Polypropylene Shell Vials

Product Code. 10127460
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
4 mL
Diameter (Metric) Opening:
8 mm
15 mm
Height (Metric):
40 mm
45 mm
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Diameter (Metric) Opening Height (Metric) unitSize
10127460 4 mL 15 mm 45 mm Pack of 100
10432751 3 mL 15 mm 45 mm Pack of 100
12367049 1 mL 8 mm 40 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10127460 Supplier JG Finneran Associates™ Supplier No. 4100P1545
Only null left
Add to basket
Edge
Add to basket

Available in clear polypropylene for easy disposal. JG Finneran Associates™ Polypropylene Shell Vials are limited volume shell vials that feature thicker walls and precisely designed conical bottoms. Available in multiple sizes, many are designed for use in the Waters WISP™ autosampler.

  • Available in clear polypropylene for easy disposal
  • Vials feature thicker walls for safer sample handling
  • Limited volume shell vials
  • Precisely designed conical bottom permits maximum sample evacuation
  • Most sizes are designed to work in the Waters WISP™ 96 position autosampler

Specifications

Diameter (Metric) Opening 15 mm
Color Clear
Material Polypropylene
Volume (Metric) 4 mL
For Use With (Application) Chromatography
No. per Pack 100
Base Style Conical
Closure Type Snap Cap
Quantity 100 Pk.
For Use With (Equipment) Waters WISP™ 96 Position Autosampler
Certifications/Compliance ISO 9001:2015
Height (Metric) 45 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.