missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Polypropylene Spheres

Product Code. 11469489 Shop All Nickel-Electro Products
Change view
Click to view available options
For Use With (Equipment):
Clifton Water Baths
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
11469489 Clifton Water Baths Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11469489 Supplier Nickel Electro™ Supplier No. BP0368
  • ONLINE EXCLUSIVE PRICE
    72.45 €
    60.73 € / Pack of 200
    Save 11.72 €
    16% Off
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Round Polypropylene Spheres to act as a blanket layer on top of the water.

  • Round Polypropylene Spheres for ChilloBaths

Specifications

For Use With (Equipment) Clifton Water Baths
Type Bead
Material Polypropylene
Shape Round
Diameter (English) 0.8 in.
Diameter (Metric) 20 mm
Voltage 0/1 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.