missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polypropylene Spray Bottles

Product Code. 10445443
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10445443 1000 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10445443 Supplier VITLAB™ Supplier No. 95286
  • ONLINE EXCLUSIVE PRICE
    69.80 €
    60.90 € / Pack of 5
    Save 8.90 €
    12% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 1000 mL
Material Polypropylene
Quantity 5Pack
Closure Type Screw Cap
Autoclavable Not Autoclavable
Product Type Spray Bottle

For research purposes only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.