missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Airtight Refrigerator Boxes

Product Code. 11794306
Change view
Click to view available options
Capacity (Metric):
0.6 L
2.5 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11794306 0.6 L Each
11704926 2.5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11794306 Supplier Gilac™ Supplier No. G602020
  • ONLINE EXCLUSIVE PRICE
    5.23 €
    3.22 € / Pack of 1
    Save 2.01 €
    38% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Airtight Refrigerator Boxes provide excellent for flavor preservation and protection from outside odors.

  • 75 mm high
  • Available in different widths
  • Contents are visible and recognizable
  • Flexible, airtight lid provided
  • Manufactured from polypropylene

Specifications

Capacity (English) 20.3 oz.
Capacity (Metric) 0.6 L
Certifications/Compliance Food Contact Compliance
Closure Color White
Closure Material LDPE
Closure Type Airtight Lid
Color Clear
Material Polypropylene
Shape Rectangular
For Use With (Application) Food Storage
Product Type Storage Box
Style Stackable
Temperature Range (English) -4°F to +194°F (Container), -15°C to +5°F
Temperature Range (Metric) -20°C to +90°C (Container), -15°C to +60°C (Lid)
Dimensions (L x W x H) 110 x 110 x 75 mm
Length (Metric) 110 mm
Length (English) 4.3 in.
Width (Metric) 110 mm
Width (English) 4.3 in.
Height (Metric) 75 mm
Height (English) 3 in.
Weight (Metric) 0.08 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.