missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Polypropylene Sterilizing Trays with Cover
Description
Instrument trays for sterilizing
- Smooth, rounded corners for easy cleaning and sterilizing
- Outward tapered walls allow nesting for compact storage
- Covers are inset into tray for stable stacking of loaded trays
- Steam autoclavable at 121°C (250°F)
Specifications
Specifications
| Capacity (Metric) | 1175 cm3 |
| Dimensions (L x W) | 7 x 4 in. (18 x 10 cm) |
| Dimensions (L x W x H) | 7 x 4 x 2.25 in. |
| Color | Natural |
| Height (Metric) | 5.8 cm |
| Length (Metric) | 18.6 cm |
| Material | Polypropylene |
| Type | Instrument Tray |
| Width (Metric) | 10.9 cm |
| Includes | Cover |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?