missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Polypropylene Sterilizing Trays with Cover

Product Code. 15462505
Change view
Click to view available options
Dimensions (L x W x H):
7 x 4 x 2.25 in.
11 x 6 x 3.25 in.
11 x 6 x 5 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
15462505 11 x 6 x 3.25 in. Each
11842692 7 x 4 x 2.25 in. Each
11872692 11 x 6 x 5 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15462505 Supplier Bel Art™ Supplier No. F161890000
  • ONLINE EXCLUSIVE PRICE
    42.95 €
    34.11 € / Pack of 1
    Save 8.84 €
    20% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Instrument trays for sterilizing

Instrument trays for sterilizing

  • Smooth, rounded corners for easy cleaning and sterilizing
  • Outward tapered walls allow nesting for compact storage
  • Covers are inset into tray for stable stacking of loaded trays
  • Steam autoclavable at 121°C (250°F)

Specifications

Capacity (Metric) 3585 cm3
Dimensions (L x W) 11 x 6 in. (29 x 15 cm)
Dimensions (L x W x H) 11 x 6 x 3.25 in.
Color Natural
Height (Metric) 8.3 cm
Length (Metric) 27.9 cm
Material Polypropylene
Type Instrument Tray
Width (Metric) 15.5 cm
Includes Cover
Length (English) 11 in.
Height (English) 3.25 in.
Shape Rectangular
Width (English) 6 in.
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.