missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Chemically resistant
- Hygienic one-piece design
- Overall length of 1200mm
Specifications
Specifications
| Product Type | Stirrer |
| Material | Polypropylene |
| Style | One-piece |
| Color | White |
| For Use With (Application) | Stirring liquids |
| Length (Metric) | 1200 mm |
| Length (Metric) Blade | 290 mm |
| Width (Metric) Blade | 133 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?