missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Stirring Paddles

Product Code. 11308623
Change view
Click to view available options
Size:
39 mm W x 15 mm H
57 mm W
65 mm W x 78 mm H
98.5 mm W
Unit Size:
Each
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11308623 39 mm W x 15 mm H Each
11368623 65 mm W x 78 mm H Each
10566961 57 mm W Pack of 5
10294471 98.5 mm W Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11308623 Supplier Kartell™ Supplier No. 0042800
  • ONLINE EXCLUSIVE PRICE
    18.00 €
    14.38 € / Pack of 1
    Save 3.62 €
    20% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Constructed of polypropylene and steel for strength, durability and chemical resistance. Kartel™ Polypropylene Stirring Paddles provide a sturdy variety of paddles to fit any stirring need.

  • Steel rod covered with polypropylene provides a strong connection to the stirrer
  • Steel rods: 8 dia. x 350mmL fits standard overhead stirrer
  • Polypropylene blades are premanently fixed to the rods for stability
    • Fixed propeller for vortex stirring
    • U shape for slower but more vigorous agitation
    • Two sizes of swivel impellers enable the blades to be introduced through a small aperture then fully extend for stirring

Specifications

Description Two fixed blades for vortex stirring
Height (Metric) 15 mm
Size 39 mm W x 15 mm H
Type Stirring Paddle
Width (Metric) 39 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.