missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Omnifix™ Solo Polypropylene Syringe

Product Code. 10084460
Change view
Click to view available options
Volume (Metric):
50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10084460 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10084460 Supplier B Braun™ Supplier No. 4616502F
  • ONLINE EXCLUSIVE PRICE
    3.15 €
    2.00 € / Pack of 1
    Save 1.15 €
    36% Off
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from polyproyplene. B Braun™ Omnifix™ Solo Polypropylene Syringe with&transparent barrel and high contrast permanent black graduations provides ideal readability. Aspirates easily up to maximum volume.

3-piece single-use syringe with transparent plunger
  • Made of polypropylene „„
  • Highly transparent barrel
  • „„High contrast black graduation with permanent marking is ideal readability „„
  • Safe plunger backstop
  • „„Easy aspiration up to maximum volume
  • „„Plunger stopper with double sealing ring for slow aspiration and injection
  • Minimal residual volume „„
  • Latex-free/PVC-free „

Specifications

Certifications/Compliance EN ISO 7886-1
Material Polypropylene
Latex Free Yes
Volume (Metric) 50 mL
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.