missing translation for 'onlineSavingsMsg'
Learn More

Manutan Polypropylene tapes and dispenser kit, brown

Product Code. 12849079
Encompass_Preferred
Change view
Click to view available options
Color:
Brown
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color
12849079 Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12849079 Supplier Manutan Supplier No. A329073
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Pistol grip dispensers with built-in brake. 25 micron brown tape. Acrylic adhesive.
  • Roll width : 48mm
  • Roll length : 66m
  • Tape colour : Brown
  • Number of rolls : 36
  • Number of dispensers : 1

Specifications

Color Brown
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.