missing translation for 'onlineSavingsMsg'
Learn More

Manutan Polypropylene tapes and dispenser kit, clear

Product Code. 12830409
Encompass_Preferred
Change view
Click to view available options
Color:
Clear
Unit Size:
Pack of 72
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
12830409 Clear Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12830409 Supplier Manutan Supplier No. A329058
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Pistol grip dispensers with built-in brake. 25 micron clear tape. Acrylic adhesive.
  • Roll width : 48mm
  • Roll length : 66m
  • Tape colour : Clear
  • Number of rolls : 72
  • Number of dispensers : 2

Specifications

Color Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.