missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Polypropylene Tubs with Lid

Product Code. 13189310
Change view
Click to view available options
Capacity (Metric):
565 mL
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
13189310 565 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 13189310 Supplier Azpack™ Supplier No. 13189310
  • ONLINE EXCLUSIVE PRICE
    39.70 €
    33.30 € / Pack of 10
    Save 6.40 €
    16% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Store and refrigerate food or liquid. Azpack™ Polypropylene Tubs with Lid are safe for food storage.

  • Polypropylene construction
  • Includes press on lid
  • Complies with EU directive 90/128 plus amendment of 1995-02-14 (Global migration)

Specifications

Capacity (Metric) 565 mL
Color White
Includes Lid
Material Polypropylene
Quantity 10/PK
Height (Metric) 70 mm
Diameter (Metric) 122.2 mm
Shape Round
Certifications/Compliance EU directive 90/128 plus amendment of 1995-02-14
Product Type Storage Jar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.