missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene Union Compression Reducing Connector Compression Fitting

Product Code. 12363870
Click to view available options
For Use With:
0.25 x 0.125 in. tubing O.D.
0.3125 x 0.25 in. tubing O.D.
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 12363870

Brand: Masterflex™ 0638105

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These compression fittings are ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics, and metals.

  • No leaks, flow restrictions or costly downtime
  • Fluid paths can be assembled without the use of tools
  • With nut that compresses rigid tubing against fitting body for high-pressure applications
  • Provides excellent chemical resistance
  • Rated to 220 psi maximum at 25°C
  • Usable temperature range from 0° to 100°C

Specifications

Material Polypropylene
For Use With 0.25 x 0.125 in. tubing O.D.
Min. Operating Temperature (Metric) 0°C
Packaging Quantity 10/Pk.
Resistance Properties Excellent chemical resistance
Port Size 3/32 in. orifice; 1-11/16 x 5/8 in.
Sterilization Method Ethylene Oxide
Maximum Pressure 220 psi
Max. Operating Temperature (Metric) 100°C
Product Type Compression Fitting
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.