missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks
BIOPHARMA

Product Code. 15855527
Change view
Click to view available options
Color:
Blue
Red
Yellow
Positions:
24
40
60
90
Holds:
Tubes (13 mm)
Tubes (16 mm)
Tubes (25 mm)
Tubes (30 mm)
Depth (Metric):
246 mm
295 mm
300 mm
Unit Size:
Pack of 20
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Positions Holds Depth (Metric) unitSize
15855527 Yellow 90 Tubes (13 mm) 246 mm Pack of 20
15865527 Red 90 Tubes (13 mm) 246 mm Pack of 20
15885527 Yellow 60 Tubes (16 mm) 246 mm Pack of 20
15907860 Blue 24 Tubes (30 mm) 300 mm Pack of 20
15875527 Blue 60 Tubes (13 mm) 246 mm Pack of 20
15895527 Red 60 Tubes (16 mm) 246 mm Pack of 20
15825537 Blue 40 Tubes (25 mm) 295 mm Pack of 20
15835537 Yellow 40 Tubes (25 mm) 295 mm Pack of 20
15845537 Red 40 Tubes (25 mm) 295 mm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15855527 Supplier Kartell™ Supplier No. 0056406
  • ONLINE EXCLUSIVE PRICE
    217.00 €
    182.19 € / Pack of 20
    Save 34.81 €
    16% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Special design allows samples to be incubated at same temperature.

Special design allows samples to be incubated at same temperature.

  • Autoclavable at 121°C
  • Large capacity
  • Can be used dry or wet in waterbaths
  • Does not rot, rust, or deform
  • Alphanumerical grid reference on top tier for easy identification
  • Color-coded for bath work

Specifications

Autoclavable Autoclavable
Color Yellow
Holds Tubes (13 mm)
Material Polypropylene
Positions 90
Stackable Yes, When Empty
For Use With (Application) It can be used dry, wet, in water baths
Quantity 1 Ea.
Size 90
Depth (Metric) 246 mm
Diameter (Metric) Opening 13 mm
Product Type Test Tube Rack
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.