missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Polypropylene Ventury Pump

Product Code. 10448502 Shop All Brand Products
Change view
Click to view available options
Flow Rate:
6.7 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
10448502 6.7 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10448502 Supplier Brand™ Supplier No. 159600
  • ONLINE EXCLUSIVE PRICE
    52.95 €
    44.14 € / Pack of 1
    Save 8.81 €
    16% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Generates very low water consumption, provides constant ultimate pressure and high suction capacity. BRAND™ Polypropylene Ventury Pumps include an integrated non-return valve to increase safety during usage.

For generating vacuum and extracting liquids and vapors*.

  • Pump fluid: water
  • Overall length: approx. 210 mm (R 3/4 in. connector fitted)
  • Weight: approx. 33 g (R 3/4 in. connector fitted)
  • Very low water consumption, constant ultimate pressure and high suction capacity.
  • High chemical resistance, fluid path consists of polypropylene, FKM and PTFE.
  • Operating temperature up to max. 80°C.
  • Integrated non-return valve increases safety.
  • Simple operation and easy to clean. Detachable vacuum connection.
  • Variety of supplied adapters simplify connections to most water sources.
  • Optional reducing adapters are available.

* If necessary, insert an in-line over-flow vessel, or cold trap

TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 6.7 L/min.
For Use With (Application) Generating vacuum and extracting liquids and vapors.
Includes Water connection (sleeve nut, reducing adapter, and tubing connector hose nozzle,) and suction line connection
Length (Metric) 210mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.