missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Polypropylene Wide Mouth Bottles Series 303

Product Code. 10349550
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
1000 mL
Neck ID (Metric):
24.3 mm
30.9 mm
50.8 mm
Unit Size:
Each
Pack of 20
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Neck ID (Metric) Unit Size
10349550 1000 mL 50.8 mm Each
11361994 100 mL 24.3 mm Pack of 20
10717244 250 mL 30.9 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10349550 Supplier Kautex™ Supplier No. 2000783855
  • ONLINE EXCLUSIVE PRICE
    5.20 €
    4.19 € / Pack of 1
    Save 1.01 €
    19% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured with polypropylene for high chemical and thermal resistance. Kautex™ Polypropylene Wide Mouth Bottles are ideal for pastes, granulates and hot filled products.

  • Autoclavable up to 121° C
  • Graduated with blue ink for optimum visibility
Note: Before autoclaving screw off the closure and place it upside down on the bottle.

Application:
  • dispensing
  • sending samples
  • mailing
  • transport
  • storage
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Translucent
For Use With (Application) Dispensing, Sending Samples, Mailing, Transport, Storage
Form Round
Includes Closure
Material Polypropylene
Neck ID (Metric) 50.8 mm
Replacement Closure Screw Closure PP
Quantity 1 Ea.
Graduated Yes
Height (Metric) 205 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.