missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Polypropylene Y-Shaped Untapered Connectors

For use with any hose system and vacuum lines.

Brand:  Kartell™ 7046800

8.32 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.



Code : A0

Additional Details : Weight : 0.03600kg

 View more versions of this product

Product Code. 12020592

  • 15.15 € / Pack of 10
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Description

Description

  • For use with hose systems and vacuum lines
Specifications

Specifications

Untapered Y Tubing Connector
12 mm
Polypropylene
10/Pk.
Y
CE IVD
Autoclavable
For any hoses system and vacuum line
7.3mm Bore
Natural
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers