missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable PharmaScoop™
BIOPHARMAGREENER_CHOICE

Product Code. 17488863 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
2.5 L
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Pack of 15
Pack of 25
Pack of 50
Pack of 85

Product Code. 17488863

Brand: Sampling Systems™ 8045A2500S

Only null left
Add to basket
Edge
Add to basket

Manufactured in a class 100,000 cleanroom to ensure cleanliness. Sampling Systems™ Polystyrene Disposable Pharma Scoops are individually wrapped and do not require expensive cleaning or cleaning validation.

Key Features:

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged in ultra-strong packing with easy to open design
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Large variety of different sizes available
  • Also available in HDPE, PP and other colors

Why use a SteriWare™ Disposable PharmaScoop™?

  • GMP Correct - It is Good Manufacturing Practice (GMP) to keep your hands out of the product as much as possible. In accordance with this, we have positioned the ergonomic handle high up on the scoop.
  • Cleanroom Manufacture - All SteriWare™ PharmaScoops™ are moulded, inspected and packed in a Class 100,000 Cleanroom.
  • No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
  • No Cleaning - Unlike a reusable scoop, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
  • High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
  • Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificate of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
  • Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
  • Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6. Please see the Specification Sheet for more information.

Specifications

Sterility Sterile
Capacity (Metric) 2.5 L
Color White
Certifications/Compliance FDA acceptable CFR 177.1640, EU Regulations 10/2011 compliant
Disposable Single-use
Product Type Pharma Scoop
For Use With (Application) Used by Pharmaceutical and Industrial Companies
Width (Metric) 166 mm
Length (Metric) Handle 147 mm
Material Polystyrene
Length (Metric) 357 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.