missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polystyrene Draining Rack

Product Code. 10508271 Shop All Brand Products
Change view
Click to view available options
Positions:
72
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Unit Size
10508271 72 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10508271 Supplier BRAND™ Supplier No. 95105
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Integrated wide draining trough

  • Pegs can be inserted as required
  • Peg holes are closed at the back - preventing leakage toward the wall
  • Suitable for glass graduated cylinders of up to 250 mL and beakers up to 1000 mL
  • Supplied complete with drain tubing and accessories for wall mounting
  • Includes 72 pegs
  • peg diameter: 16 mm
  • peg length: 120 mm
TRUSTED_SUSTAINABILITY

Specifications

Material Polystyrene
Positions 72
No. of Racks 72
Includes Drain tubing, 72 pegs, and accessories for wall mounting
Height (Metric) 630 mm
Width (Metric) 450 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.