missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Square Frigo Boxes

Product Code. 10390071
Change view
Click to view available options
Capacity (Metric):
25 L
32 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10390071 32 L Each
10074510 25 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10390071 Supplier Kartell™ Supplier No. 0370600
Add to basket
Add to basket
This item is not returnable. View return policy

Store and transport samples with a thermally isolated, non-toxic box. Kartell™ Square Frigo Boxes are completely food safe due to a polyurethane isolating jacket and high impact polystyrene composition.

  • Low temperature containers
  • Made of high impact thermoplastic material
  • Thermally isolated by means of a polyurethane isolating jacket
  • Non-toxic and therefore 100% foodsafe

Specifications

Height (Metric) 380 mm
Length (Metric) 260 mm
Width (Metric) 430 mm
Dimensions (L x W x H) 260 x 430 x 380 mm
Material Polystyrene
Type Frigo Box
Capacity (Metric) 32 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.