Learn More
Cole-Parmer™ Hexagonal Polystyrene Weighing Dishes
Use these weighing dishes with balances, microwave moisture analyzers and hundreds of other sample handling applications. Hexagonall Polystyrene Weighing Dishes are designed to flex for weighing, dispensing, or pouring liquids or solids. Flat bottom resists tipping.
Brand: Cole-Parmer™ 01018-12
Code : A0
Additional Details : Weight : 0.81000kg
Description
- Translucent anti-static, polystyrene
- Resistant to most dilute acids, aqueous solutions and alcohol bases
- General purpose sample holders
- Unique hexagonal design for non-slip handling and pouring
- Disposable
- Biologically inert
Specifications
Flat | |
Single-use | |
Hexagonal | |
For weighing, dispensing, or pouring liquids or solids | |
7.6 cm | |
1.9 cm |
50 mL | |
Polystyrene | |
Antistatic Weighing Dish | |
Medium | |
3 in. |