missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Hexagonal Polystyrene Weighing Dishes
Use these weighing dishes with balances, microwave moisture analyzers and hundreds of other sample handling applications. Hexagonall Polystyrene Weighing Dishes are designed to flex for weighing, dispensing, or pouring liquids or solids. Flat bottom resists tipping.
89.35 € - 169.00 €
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Polystyrene |
Shape | Hexagonal |
Type | Antistatic Weighing Dish |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11807232
|
Cole-Parmer™
01018-10 |
20 mL |
89.35 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
11817232
|
Cole-Parmer™
01018-12 |
50 mL |
105.00 €
Pack of 500 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
11837232
|
Cole-Parmer™
01018-16 |
350 mL |
169.00 €
Pack of 500 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
11827232
|
Cole-Parmer™
01018-14 |
200 mL |
150.00 €
Pack of 500 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
Description
- Translucent anti-static, polystyrene
- Resistant to most dilute acids, aqueous solutions and alcohol bases
- General purpose sample holders
- Unique hexagonal design for non-slip handling and pouring
- Disposable
- Biologically inert
Specifications
Flat | |
Polystyrene | |
Antistatic Weighing Dish |
Single-use | |
Hexagonal | |
For weighing, dispensing, or pouring liquids or solids |