missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Polystyrene Nesting Sample Cups
Description
- Fits inside other test tubes or original blood collection tubes providing smaller sample area
- Designed for use on high-volume automated analyzers: Dade Dimension™, Hitachi™ 747, Kodak Ektachem™ 700 Series and more
- Available in 1mL and 2mL sizes
Specifications
Specifications
| Capacity (Metric) | 1 mL |
| Product Type | Nesting Sample Cup |
| Capacity (English) | 0.03 oz. |
| Material | Polystyrene |
| For Use With (Application) | Used when smaller sampling is necessary |
| For Use With (Equipment) | High volume automated analyzers: Dade Dimension™, Hitachi™ 747, Kodak Ektachem™ 700 series and more |
| Capacity | 1 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?