Learn More
Sterilin™ Polystyrene Petri Dishes
Culture microorganisms on solid media using Thermo Scientific™ Sterilin™ Standard 90mm Petri Dishes. These shallow dishes maximize incubator space and feature a mirror finish that ensures high optical quality.
Brand: Sterilin™ 90032-17
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Manufactured from non-cytotoxic virgin polystyrene
- Ideal for use in automatic plate pourers
- For in vitro use only
- Triple vented—aids gaseous exchange; ideally suited for short-term work
Specifications
Polystyrene | |
Aseptically Manufactured | |
600 Case | |
14.1 mm |
Round | |
Petri Dish | |
3 | |
90 mm |