missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polystyrene Petri Dishes
Click to view available options
Diameter (Metric):
90 mm
120 mm
Shape:
Round
Square
Surface Treatment:
Aseptic
Beta-Ray Sterilization
Includes:
4 Sections
Triple Vents
Unit Size:
Pack of 180
Pack of 500
Description
- Disposable
- Clear Petri dish constructed of PS (Polystyrene)
- Designed for routine lab work
- Can be used in bacteriological research
- CE Marked, IVD Approved
Specifications
Specifications
| Certifications/Compliance | CE/IVD |
| Color | Clear |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Round |
| Surface Treatment | Aseptic |
| For Use With (Application) | For routine lab work, bacteriological research |
| Includes | Triple Vents |
| No. per Pack | 500 |
| Vent | Yes |
| Mostrar más |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction