missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Polystyrene Petri Dishes

Product Code. 10253441 Shop All Brand Products
Change view
Click to view available options
Diameter (Metric):
55 mm
94 mm
Height (Metric):
16 mm
Vent:
No
Yes
Unit Size:
Pack of 1620
Pack of 480
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Height (Metric) Vent unitSize
10253441 94 mm 16 mm Yes Pack of 480
10171821 55 mm 16 mm Yes Pack of 1620
10161821 94 mm 16 mm No Pack of 480
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10253441 Supplier Brand™ Supplier No. 452005
Discount Lab Supplies
Use promo code 28170
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of polystyrene.BRAND™ Polystyrene Petri Dishes and their lids are assembled robotically to reduce the risk of contamination. Transparent, with disposable lid. Lids are available with or without venting.

  • Constructed of polystyrene.
  • Transparent, with disposable lid.
  • Available with or without lid vent.
  • Dishes and lids are assembled robotically to reduce the risk of contamination.
TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Disposable Single-use
Material Polystyrene
Shape Round
Type Petri Dish
Quantity 480 Pack
Vent Yes
Height (Metric) 16 mm
Diameter (Metric) 94 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.