missing translation for 'onlineSavingsMsg'
Learn More

Kartell SpA Polystyrene Sample Cup

Product Code. 10234091
Change view
Click to view available options
Capacity (Metric):
2.5 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10234091 2.5 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10234091 Supplier Kartell SpA Supplier No. 0260200
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sample cup made from polystyrene with capacity of 2.5 mL

Polystyrene sample cup for the Boehringer ES 300™ and ES 600™ Enzymun-Test System.

Specifications

Diameter (Metric) Outside 11 mm
Sterility Non-sterile
Quantity 500
Capacity (Metric) 2.5 mL
Product Type Sample Cup
Material Polystyrene
Disposable Single-use
For Use With (Equipment) Boehringer ES 300™ and ES 600™ Enzymun-Test Systems
Height (Metric) 40 mm
Latex Free Yes
Capacity 2,5 mL approx.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.