missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polystyrene Serological Pipets
Brand: Ratiolab™ 3105011
Additional Details : Weight : 0.25000kg
Specifications
Glass Polystyrene | |
Yes | |
3 mL | |
Plastic/Paper | |
5 mL | |
Serological Pipet |
Sterile | |
0.1 mL | |
250/Pk. | |
Clear | |
295 mm |