missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polystyrene Serological Pipets
60.80 € - 63.65 €
Specifications
Material | Glass Polystyrene |
---|---|
Sterility | Sterile |
Graduated | Yes |
Graduations | 0.1 mL |
Negative Graduations | 3 mL |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10150843
|
Ratiolab™
3110011 |
10 mL |
60.80 €
Pack of 200 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
10726334
|
Ratiolab™
3105011 |
5 mL |
63.65 €
Pack of 200 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||||
Specifications
Glass Polystyrene | |
Yes | |
3 mL | |
Clear | |
Serological Pipet |
Sterile | |
0.1 mL | |
Plastic/Paper | |
295 mm |